JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

7A Fast Acting Melamine Class K5 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G1306593| Mfr #: NON-7

$2.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306593 Mfr #: NON-7
Fuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDCStandards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTRenewable / Nonrenewable: Nonrenewable
Class: K5Body Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Melamine
Fuse Voltage Rating: 250VAC/125VDCLength: 2"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 7A
Diameter: 9/16"Element: Single
Series: NONCountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 7A fuse amps, an interrupt rating of 50kA at 250VAC, 50kA at 125VDC, and non series, this fuse is a must-have. The body is made of melamine material. It has a single element. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as K5. As far as size goes, it is 9/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. The voltage rating is 250vac/125vdc. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.