LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7A Fast Acting Melamine Class K5 Fuse 600VAC

EATON BUSSMANN| Zoro #: G1545171| Mfr #: NOS-7

$20.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545171 Mfr #: NOS-7
Fuse Interrupt Rating: 50kA at 600VACStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTSeries: NOS
Renewable / Nonrenewable: NonrenewableClass: K5
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: MelamineFuse Voltage Rating: 600VAC
Length: 5"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 7ADiameter: 13/16"
Element: SingleCountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 7A fuse amps, an interrupt rating of 50kA at 600VAC, and nos series, this fuse is a must-have. When it comes to product classification, this item can be grouped as K5. The voltage rating is 600vac. It has a single element. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. As far as size goes, it is 13/16" in diameter. The body is made of melamine material. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.