7A Time Delay Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G0994034| Mfr #: GMC-7-R

$9.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994034 Mfr #: GMC-7-R
Rejection / Nonrejection: NonrejectionItem: Fuse
Element: SingleGreen Environmental Attribute: RoHS Compliant
Body Material: GlassDiameter: 5mm
Fuse Speed: Time DelayFunctionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239
Length: 20mmIndicating / Nonindicating: Indicating
Series: GMCBody Style: Cylindrical
Standards: UL Guide JDYX2, File E19180, MITI ApprovalFuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 200A at 125VAC
Fuse Voltage Rating: 125VACFuse Amps: 7A
Country of Origin (subject to change): China

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 7A fuse amps, an interrupt rating of 200A at 125VAC, and gmc series, this fuse is a must-have. It is an indicating fuse. The voltage rating is 125vac. The body is made of glass material. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. As far as size goes, it is 5mm in diameter. This comes in a quantity of 5. It has a single element. Standards include: UL Guide JDYX2, File E19180, MITI Approval. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.