20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

7A Time Delay Cylindrical Fiberglass Fuse 125VAC

BUSSMANN| Zoro #: G2449142| Mfr #: FNA-7

$18.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449142 Mfr #: FNA-7
Fuse Holder Code: DStandards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01
Series: FNAItem: Fuse
Class: SupplementalIndicating / Nonindicating: Indicating
In Line Fuseholder: DBody Style: Cylindrical
Functionally Equal To: Mersen/Ferraz Shawmut GFNLength: 1-1/2"
Diameter: 13/32"Element: Dual
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Fuse Voltage Rating: 125VACFuse Amps: 7A
Fuse Interrupt Rating: 10kA at 125VACCountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. You're sure to love this fuse's features, which include 7A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. When it comes to product classification, this item can be grouped as Supplemental. The voltage rating is 125vac. As far as size goes, it is 13/32" in diameter. It has a dual element. The body is made of fiberglass material. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.
Save 15%. Sign up for Z-mail.