7A Time Delay Cylindrical Fuse 5PK 250VAC

EATON BUSSMANN| Zoro #: G0453677| Mfr #: MDA-7-R

$10.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0453677 Mfr #: MDA-7-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: MDA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC
Length: 1-1/4"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Amps: 7A
Country of Origin (subject to change): China

Product Description

Fuse, 7A Fuse Amps, Nonindicating, MDA Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Mersen/Ferraz Shawmut GSA, Littelfuse 326, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.