7A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1928796| Mfr #: MDQ-7

$16.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928796 Mfr #: MDQ-7
In Line Fuseholder: GElement: Dual
Diameter: 1/4"Series: MDQ
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Length: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Fuse Holder Code: GBody Style: Cylindrical
Fuse Interrupt Rating: 200A at 250VACFuse Voltage Rating: 250VAC
Fuse Amps: 7ACountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 7A fuse amps, an interrupt rating of 200A at 250VAC, and mdq series, this fuse is a must-have. It has a dual element. The body is made of glass material. As far as size goes, it is 1/4" in diameter. Functionally equal to Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315, you'll thoroughly enjoy its use. It is a nonindicating fuse. This comes in a quantity of 5. The voltage rating is 250vac. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.