800A Fast Acting Class T Fuse 300VAC/170VDC

BUSSMANN| Zoro #: G1602763| Mfr #: JJN-800

$334.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602763 Mfr #: JJN-800
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Voltage Rating: 300VAC/170VDCDiameter: 1-3/4"
Body Style: Bolt-OnLength: 3-3/8"
Fuse Amps: 800AFuse Interrupt Rating: 200kA at 300VAC, 100kA at 170VDC
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 800A fuse amps, an interrupt rating of 200kA at 300VAC, 100kA at 170VDC, and jjn series, this fuse is a must-have. As far as size goes, it is 1-3/4" in diameter. The voltage rating is 300vac/170vdc. The body is made of melamine material. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. It has a single element. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as T. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.