800A Fast Acting Bolt-On Melamine Class T Fuse 600VAC

BUSSMANN| Zoro #: G1359741| Mfr #: JJS-800

$313.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1359741 Mfr #: JJS-800
Element: SingleSeries: JJS
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Amps: 800ADiameter: 1-3/4"
Body Style: Bolt-onLength: 3-3/8"
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 800A fuse amps, an interrupt rating of 200kA at 600VAC, and jjs series, this fuse is a must-have. When it comes to product classification, this item can be grouped as T. The body is made of melamine material. Functionally equal to Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, you'll thoroughly enjoy its use. As far as size goes, it is 1-3/4" in diameter. It has a single element. It is a nonindicating fuse. The voltage rating is 600vac. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.