800A Fast Acting Bolt-On Class L Fuse 600VAC

BUSSMANN| Zoro #: G1434246| Mfr #: KLU-800

$518.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1434246 Mfr #: KLU-800
Element: SingleSeries: KLU
Standards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VACIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BY
Rejection / Nonrejection: NonrejectionClass: L
Body Style: Bolt-OnFuse Speed: Time Delay
Diameter: 2-15/64"Length: 8-5/8"
Fuse Amps: 800ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 800A fuse amps, an interrupt rating of 200kA at 600VAC, and klu series, this fuse is a must-have. The voltage rating is 600vac. The body is made of melamine material. It has a single element. Functionally equal to Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BY, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as L. It is a nonindicating fuse. As far as size goes, it is 2-15/64" in diameter. Standards include: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.