800A Fast Acting FGL/Melamine Class L Fuse 600VAC/340VDC

BUSSMANN| Zoro #: G2329056| Mfr #: KTU-800

$672.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329056 Mfr #: KTU-800
Fuse Amps: 800AIndicating / Nonindicating: Nonindicating
Diameter: 2-7/16"Fuse Voltage Rating: 600VAC/340VDC
Fuse Speed: Fast ActingGreen Environmental Attribute: RoHS Compliant
Body Material: Fiberglass/MelamineLength: 8-5/8"
Fuse Interrupt Rating: 200kA at 600VACStandards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02
Body Style: Bolt-onElement: Single
Item: FuseSeries: KTU
Rejection / Nonrejection: NonrejectionClass: L
Functionally Equal To: Mersen/Ferraz Shawmut A4BYCountry of Origin (subject to change): Mexico

Product Description

Fuse, 800A Fuse Amps, Nonindicating, KTU Series, 600VAC/340VDC Fuse Voltage Rating, Fast Acting, Single Element, Class L, Body Material Glass/Melamine, Nonrejection, Body Style Bolt-On, Fuse Interrupt Rating 200kA at 600VAC, Length 8-5/8 In., Diameter 2-7/16 In., Functionally Equal To Mersen/Ferraz Shawmut A4BY, Standards CE/UL-248-10 Guide JDDZ/CSA Class 1422-02
Save 15%. Sign up for Z-mail.