800mA Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1398993| Mfr #: GDA-800MA

$13.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1398993 Mfr #: GDA-800MA
Fuse Interrupt Rating: 1.5kA at 250VACDiameter: 5mm
Body Style: CylindricalRejection / Nonrejection: Nonrejection
Functionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216Element: Single
Series: GDAFuse Holder Code: E
Body Material: CeramicFuse Speed: Fast Acting
Fuse Voltage Rating: 250VACIndicating / Nonindicating: Nonindicating
In Line Fuseholder: ELength: 20mm
Item: FuseStandards: CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR
Fuse Amps: 800mACountry of Origin (subject to change): China

Product Description

Fuse, 800mA Fuse Amps, Nonindicating, GDA Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 1.5kA at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSD, Littelfuse 216, Standards CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.