WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, 800mA, GDB, 250VAC, PK5

BUSSMANN| Zoro #: G0456863| Mfr #: GDB-800MA

$6.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fuse Holder Code: E
Body Style: Cylindrical
Indicating / Nonindicating: Indicating
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0456863 Mfr #: GDB-800MA
Fuse Holder Code: EBody Style: Cylindrical
Indicating / Nonindicating: IndicatingLength: 20mm
Fuse Amps: 800mADiameter: 5mm
Fuse Speed: Fast ActingBody Material: Glass
Element: SingleSeries: GDB
Fuse Voltage Rating: 250VACStandards: CE, UL Guide JDYX2
Functionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217In Line Fuseholder: E
Rejection / Nonrejection: NonrejectionFuse Interrupt Rating: 35A at 250VAC
Item: FuseCountry of Origin (subject to change): China

Product Description

Fuse, 800mA Fuse Amps, Indicating, GDB Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSB, Littelfuse 217, Standards CE, UL Guide JDYX2, Package Quantity 5

Product Reviews