20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

800mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2412681| Mfr #: GMA-800-R

$6.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412681 Mfr #: GMA-800-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GMA
Green Environmental Attribute: RoHS CompliantLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 800mA
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 800mA fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and gma series, this fuse is a must-have. The body is made of glass material. It comes in a quantity of 5. It has a single element. The voltage rating is 250vac. It is an indicating fuse. As far as size goes, it is 5mm in diameter. Functionally equal to Mersen/Ferraz Shawmut GGM, Littelfuse 235, you'll thoroughly enjoy its use. Standards include: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.