800mA Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G2432753| Mfr #: S506-800-R

$10.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2432753 Mfr #: S506-800-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S506
Standards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 800mA
Country of Origin (subject to change): China

Product Description

Reduce potential risks with a fuse from Bussmann.With time delay fuse speed, 800mA fuse amps, an interrupt rating of 35A at 250VAC, and s506 series, this fuse is a must-have.It has a single element. The body is made of glass material. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. The voltage rating is 250vac. This comes in a quantity of 5. As far as size goes, it is 5mm in diameter. It is an indicating fuse. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.