Eaton Bussmann
Fuse, Fast Acting, 80A, JKS Series, 600V AC, Not Rated, 4-5/8" L x 1-1/8" dia
Mfr # JKS-80
Zoro # G2398986
Free Shipping & Returns
$94.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series JKS
- Speed Fast-Acting
- Amps 80A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 2-8/10A, FNQ-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-R-2-8/10
- EATON BUSSMANN Fast Acting Fuse 1 Amp BP/GMA-1A
- EATON BUSSMANN Fuse, Fast Acting, 2 1/2 A, NON Series, 250V AC, 125V DC, 2" L x 9/16" dia NON-2-1/2
- EATON BUSSMANN Fuse, Fast Acting, 5A, JKS Series, 600V AC, Not Rated, 2-1/4" L x 13/16" dia JKS-5
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 100 A, FWP-A22F Series, 700V AC, 700V DC, 2-9/32" L x 7/8" dia FWP-100A22F
- EATON BUSSMANN Fuse, Fast Acting, 30 A, NOS Series, 600V AC, Not Rated, 5" L x 13/16" dia NOS-30
- EATON BUSSMANN Surface Mount Fuses 32Vac/Dc .25A Fast Acting Chip Fuse TR/3216FF250-R
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 100 A, FWJ Series, 1000V AC, 800V DC, 4-15/16" L x 1-1/8" dia FWJ-100A
- EATON BUSSMANN Electric Fuse, Fast Blow, 20A, 250Vac, 125Vdc, 400A (Ir), Inline/Holder BK/ABC-20
- MERSEN Fuse, Fast Acting, 30A A6K30R
- LITTELFUSE Fuse, Time Delay, 1/4A, KLDR Series, 600VAC, 300VDC, 1-1/2" L x 13/32" dia KLDR.250
- Eaton Bussmann Fuses