JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

80A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0542096| Mfr #: LPJ-80SP

$77.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0542096 Mfr #: LPJ-80SP
Body Material: MelamineClass: J
Width: Not ApplicableDepth: Not Applicable
Fuse Speed: Time DelayItem: Fuse
Element: DualFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 600VAC/300VDC
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Functionally Equal To: Littelfuse JTD
Body Style: BladeLength: 4-5/8"
Fuse Amps: 80AIndicating / Nonindicating: Nonindicating
Green Environmental Attribute: RoHS CompliantDiameter: 1-1/8"
Series: LPJFuse Holder Code: AB
Country of Origin (subject to change): Mexico

Product Description

Fuse, 80A Fuse Amps, Nonindicating, LPJ Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 4-5/8 In., Width Not Applicable, Fuse Holder Code AB, Depth Not Applicable, Diameter 1-1/8 In., Functionally Equal To Littelfuse JTD, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Save 15%. Sign up for Z-mail.