80A Time Delay Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1195327| Mfr #: LPJ-80SPI

$119.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195327 Mfr #: LPJ-80SPI
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableClass: J
Width: Not ApplicableFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Series: LPJ-IFuse Holder Code: AB
Body Style: BladeLength: 4-5/8"
Fuse Amps: 80AIndicating / Nonindicating: Indicating
Diameter: 1-1/8"Country of Origin (subject to change): Mexico

Product Description

Fuse, 80A Fuse Amps, Indicating, LPJ-I Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 4-5/8 In., Width Not Applicable, Fuse Holder Code AB, Depth Not Applicable, Diameter 1-1/8 In., Functionally Equal To Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.