80A Time Delay Class J Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G1854334| Mfr #: TCF80

$242.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1854334 Mfr #: TCF80
Rejection / Nonrejection: NonrejectionElement: Dual
Diameter: Not ApplicableSeries: TCF
Body Material: PlasticFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Item: FuseStandards: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
Body Style: Plug InClass: J
Fuse Holder Code: 2AAP1Width: 1"
Length: 3"Fuse Amps: 80A
Depth: 1-1/4"Country of Origin (subject to change): China

Product Description

Fuse, 80 Fuse Amps, Indicating, TCF Series, 600VAC/300VDC Voltage Rating, Time Delay, J Class, Dual Element, Body Material Plastic, Nonrejection, Body Style Plug In, Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 3 In., Width 1 In., Depth 1-1/4 In., Standards CE/UL Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.