20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

80A Fast Acting Bolt-On Fuse 125VAC/80VDC

BUSSMANN| Zoro #: G2263974| Mfr #: ANN-80

$41.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263974 Mfr #: ANN-80
Element: SingleDiameter: 7/8"
Series: ANNFuse Interrupt Rating: 2.5kA at 125VAC, 2.7kA at 80VDC
Fuse Voltage Rating: 125VAC/80VDCLength: 3-3/16"
Fuse Speed: Very Fast ActingIndicating / Nonindicating: Indicating
Body Material: Glass/MelamineItem: Fuse
Standards: CE, UL Guide JFHR2, CSA Certification Class 1422-30Body Style: Bolt-on
Fuse Amps: 80ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With very fast acting fuse speed, 80A fuse amps, an interrupt rating of 2.5kA at 125VAC, 2.7kA at 80VDC, and ann series, this fuse is a must-have. The voltage rating is 125vac/80vdc. It is an indicating fuse. The body is made of glass/melamine material. As far as size goes, it is 7/8" in diameter. It has a single element. Standards include: CE, UL Guide JFHR2, CSA Certification Class 1422-30.

Product Reviews

Save 15%. Sign up for Z-mail.