JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

80A Fast Acting Blade Melamine Class H Fuse 600VAC

BUSSMANN| Zoro #: G1657774| Mfr #: NOS-80

$48.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1657774 Mfr #: NOS-80
Body Material: MelamineSeries: NOS
Fuse Speed: Fast ActingRenewable / Nonrenewable: Nonrenewable
Item: FuseIndicating / Nonindicating: Nonindicating
Element: SingleRejection / Nonrejection: Nonrejection
Fuse Voltage Rating: 600VACStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTSFuse Amps: 80A
Fuse Interrupt Rating: 10kA at 600VACDiameter: 1-5/16"
Class: HBody Style: Blade
Length: 7-15/16"Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 80A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NOS, 600VAC Fuse Voltage Rating, Class H, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Blade, Fuse Interrupt Rating 10kA at 600VAC, Length 7-15/16 In., Diameter 1-5/16 In., Functionally Equal To Mersen/Ferraz Shawmut OTS, Standards CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
Save 15%. Sign up for Z-mail.