80A High Speed Semiconductor Fuse 150VAC/DC

EATON BUSSMANN| Zoro #: G1290624| Mfr #: FWA-80B

$63.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290624 Mfr #: FWA-80B
Element: SingleSeries: FWA
Standards: CE, UL RecognizedFuse Voltage Rating: 150VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesFunctionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15S
Rejection / Nonrejection: NonrejectionClass: High Speed
Fuse Interrupt Rating: 100kA at 150VAC, 20kA at 150VDCDiameter: 1"
Body Style: Bolt OnBody Material: Ceramic
Length: 2-21/32"Fuse Amps: 80A
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): India

Product Description

High Speed Semiconductor Fuses, 80A Fuse Amps, Nonindicating, FWA Series, 150VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 100kA at 150VAC, 20kA at 150VDC, Length 2-21/32 In., Diameter 1 In., Functionally Equal To Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, Standards CE, UL Recognized

Product Reviews

Save 15%. Sign up for Z-mail.