20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

80A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G0487261| Mfr #: FWH-80A

$94.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487261 Mfr #: FWH-80A
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Standards: CE, UL Recognized, CSA CertifiedElement: Single
Class: High SpeedIndicating / Nonindicating: Nonindicating
Fuse Voltage Rating: 500VAC/DCSeries: FWH
Item: High Speed Semiconductor FusesFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 15/16"Body Style: Bolt on
Body Material: FiberglassLength: 3-5/8"
Fuse Amps: 80ACountry of Origin (subject to change): Mexico

Product Description

Have no fear, a high speed semiconductor fuses from Bussmann is here! With fast acting fuse speed, 80A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. The voltage rating is 500vac/dc. The body is made of fiberglass material. It has a single element. As far as size goes, it is 15/16" in diameter. When it comes to product classification, this item can be grouped as High Speed. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.