80A Ceramic High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G0475772| Mfr #: FWH-80B

$53.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: High Speed Semiconductor Fuses
Functionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Amps: 80A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475772 Mfr #: FWH-80B
Item: High Speed Semiconductor FusesFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Amps: 80AElement: Single
Diameter: 15/16"Indicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingFuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDC
Series: FWHRejection / Nonrejection: Nonrejection
Body Material: CeramicStandards: CE, UL Recognized, CSA Certified
Body Style: Bolt onClass: High Speed
Length: 3-5/8"Fuse Voltage Rating: 500VAC/DC
Country of Origin (subject to change): India

Description

High Speed Semiconductor Fuses, 80A Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 500VAC, 50kA at 500VDC, Length 3-5/8 In., Diameter 15/16 In., Functionally Equal To Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, Standards CE, UL Recognized, CSA Certified

Reviews