LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

80A Fiberglass High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G0281933| Mfr #: FWP-80A22F

$66.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281933 Mfr #: FWP-80A22F
Item: High Speed Semiconductor FusesClass: High Speed
Fuse Voltage Rating: 700VAC/DCStandards: CE, UL Recognized, CSA Certified
Element: SingleSeries: FWP
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut A70QS
Green Environmental Attribute: RoHS CompliantDiameter: 7/8"
Body Style: CylindricalBody Material: Fiberglass
Length: 2-9/32"Fuse Amps: 80A
Fuse Interrupt Rating: 200kA at 700VAC, 50kA at 500VDCCountry of Origin (subject to change): India

Product Description

We recommend you use a high speed semiconductor fuses from Bussmann for a fast replacement. With fast acting fuse speed, 80A fuse amps, an interrupt rating of 200kA at 700VAC, 50kA at 500VDC, and fwp series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. The voltage rating is 700vac/dc. When it comes to product classification, this item can be grouped as High Speed. It has a single element. The body is made of fiberglass material. As far as size goes, it is 7/8" in diameter. Functionally equal to Mersen/Ferraz Shawmut A70QS, you'll thoroughly enjoy its use. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.