JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

80A Ceramic High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G2162657| Mfr #: FWP-80B

$98.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2162657 Mfr #: FWP-80B
Rejection / Nonrejection: NonrejectionStandards: CE, UL Recognized, CSA Certified
Item: High Speed Semiconductor FusesFuse Voltage Rating: 700VAC/DC
Class: High SpeedSeries: FWP
Element: SingleIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Body Style: Bolt onBody Material: Ceramic
Length: 4-13/32"Fuse Amps: 80A
Fuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 61/64"Country of Origin (subject to change): Hungary

Product Description

Use a high speed semiconductor fuses from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 80A fuse amps, an interrupt rating of 200kA at 700VAC, 50kA at 700VDC, and fwp series, this high speed semiconductor fuses is a must-have. It has a single element. As far as size goes, it is 61/64" in diameter. When it comes to product classification, this item can be grouped as High Speed. The voltage rating is 700vac/dc. Functionally equal to Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, you'll thoroughly enjoy its use. It is a nonindicating high speed semiconductor fuses. The body is made of ceramic material. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.