Eaton Bussmann
Automotive Fuse, Fast Acting, 80 A, AMI Series, Not Rated, 32V DC, 1-39/64" L x 15/32" W x 11/32" D
Mfr # AMI-80
Zoro # G0581944
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AMI
- Speed Fast-Acting
- Amps 80A
- DC Voltage Rating 32V DC
- AC Voltage Rating Not Rated
Explore More Products
- EATON BUSSMANN Automotive Fuse, Fast Acting, 30 A, ATM Series, Not Rated, 32V DC, 41/64" L x 7/16" W x 5/32" D ATM-30
- EATON BUSSMANN Atr-20 Amp Blade Fuse BP/ATR-20-RP
- EATON BUSSMANN Fuse Automotive 20 Amp BP/MAX-20-RP
- EATON BUSSMANN Automotive Cartidge Fuse, Fast Acting, 30 A, FLF Series, Not Rated, 32V DC FLF-30
- EATON BUSSMANN Automotive Fuse, Fast Acting, 80 A, MAX Series, Not Rated, 32V DC MAX-80
- EATON BUSSMANN ATR-30 AMP BLADE FUSE BP/ATR-30-RP
- EATON BUSSMANN ATM 10 AMP FUSE - 25 PE VP/ATM-10-RP
- EATON BUSSMANN BP-ATC-30-RP 30A 32VDC Fast Acting Blade Auto Fuse - Green- 5 Pack- Pack Of 5 157658
- EATON BUSSMANN Bussmann 4 amps ATC Pink Blade Fuse 5 pk, 5PK BP/ATC-4-RP
- EATON BUSSMANN Automotive Fuse, Fast Acting, 25 A, ATM-ID Series, Not Rated, 32V DC, 41/64" L x 7/16" W x 5/32" D BP/ATM-25ID
- QUICKCABLE 10A Standard Blade Fuse PK5 509127-2005
- Eaton Bussmann Automotive Fuses