80A Fast Acting Blade Fuse 32VDC

EATON BUSSMANN| Zoro #: G0430035| Mfr #: MAX-80

$5.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0430035 Mfr #: MAX-80
Item: FuseRejection / Nonrejection: Nonrejection
Fuse Interrupt Rating: 1kA at 32VDCFuse Speed: Fast Acting
Fuse Voltage Rating: 32VDCIndicating / Nonindicating: Nonindicating
Diameter: Not ApplicableLength: 1-7/10"
Series: MAXFuse Amps: 80A
Color Code: ClearElement: Single
Body Style: BladeDepth: 7/16"
Body Material: PlasticGreen Environmental Attribute: RoHS Compliant
Width: 1-7/32"Country of Origin (subject to change): United States

Product Description

Fuse, 80A Fuse Amps, Nonindicating, MAX Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1-7/10 In., Width 1-7/32 In., Depth 7/16 In., Diameter Not Applicable, Color Code Clear, Standards RoHS 2002/95/EC, Functionally Equal To Mersen/Ferraz Shawmut AF-3, Littelfuse MAX

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.