80mA Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G0594151| Mfr #: GMC-80-R

$15.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594151 Mfr #: GMC-80-R
Element: SingleDiameter: 5mm
Series: GMCStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC
Length: 20mmFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Glass
Item: FuseFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Rejection / Nonrejection: Nonrejection
Body Style: CylindricalFuse Holder Code: E
In Line Fuseholder: EFuse Amps: 80mA
Country of Origin (subject to change): China

Product Description

Fuse, 80mA Fuse Amps, Indicating, GMC Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSC, Littelfuse 239, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.