8/10A Time Delay Cylindrical Glass Fuse 300VAC

EATON BUSSMANN| Zoro #: G0482167| Mfr #: GMF-8/10

$6.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0482167 Mfr #: GMF-8/10
Fuse Interrupt Rating: 10kA at 300VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Series: GMFIn Line Fuseholder: 1CW08
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 300VAC
Length: 2-1/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 8/10ADiameter: 5/8"
Element: SingleCountry of Origin (subject to change): Mexico

Product Description

Fuse, 8/10A Fuse Amps, Nonindicating, GMF Series, 300VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Save 15%. Sign up for Z-mail.