8/10A Time Delay Cylindrical Fuse 300VAC

EATON BUSSMANN| Zoro #: G0741727| Mfr #: GMQ-8/10

$6.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0741727 Mfr #: GMQ-8/10
Element: SingleDiameter: 5/8"
Series: GMQFuse Interrupt Rating: 10kA at 300VAC
Fuse Voltage Rating: 300VACLength: 2-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Rejection / Nonrejection: Rejection
Body Style: CylindricalIn Line Fuseholder: 1CW02
Fuse Amps: 8/10ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 8/10A Fuse Amps, Nonindicating, GMQ Series, 300VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.