8/10A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0787001| Mfr #: MDA-8/10-R

$23.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787001 Mfr #: MDA-8/10-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: MDA
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326Rejection / Nonrejection: Nonrejection
Fuse Holder Code: GBody Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 8/10A
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 8/10A fuse amps, an interrupt rating of 35A at 250VAC, and mda series, this fuse is a must-have. It is a nonindicating fuse. The body is made of ceramic material. The voltage rating is 250vac. It comes in a quantity of 5. As far as size goes, it is 1/4" in diameter. Functionally equal to Mersen/Ferraz Shawmut GSA, Littelfuse 326, you'll thoroughly enjoy its use. It has a single element. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.