8/10A Time Delay Midget Fuse 250VAC

EATON BUSSMANN| Zoro #: G0322637| Mfr #: FNM-8/10

$7.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322637 Mfr #: FNM-8/10
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNM
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Fuse Amps: 8/10ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 8/10A Fuse Amps, Nonindicating, FNM Series, 250VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.