8A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1057542| Mfr #: LPJ-8SPI

$35.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057542 Mfr #: LPJ-8SPI
Rejection / Nonrejection: NonrejectionElement: Dual
Diameter: 13/16"Series: LPJ-I
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCLength: 2-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Functionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-IDDepth: Not Applicable
Body Style: CylindricalClass: J
Fuse Holder Code: ZWidth: Not Applicable
Fuse Amps: 8ACountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 8A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj-i series, this fuse is a must-have. The body is made of melamine material. When it comes to product classification, this item can be grouped as J. Functionally equal to Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, you'll thoroughly enjoy its use. The voltage rating is 600vac/300vdc. It has a dual element. As far as size goes, it is 13/16" in diameter. It is an indicating fuse. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.