LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

8A Fast Acting Cylindrical Ceramic Fuse 250VAC/125VDC 5PK

EATON BUSSMANN| Zoro #: G0407504| Mfr #: ABC-8-R

$8.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0407504 Mfr #: ABC-8-R
Standards: UL 248-14 Guide JDYX, CSA Certification Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut GAB, Littelfuse 314
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC/DCDiameter: 1/4"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: ABCIn Line Fuseholder: G
Fuse Holder Code: GBody Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Ceramic
Fuse Voltage Rating: 250VAC/125VDCLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 8A
Country of Origin (subject to change): Taiwan

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 8A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC/DC, and abc series, this fuse is a must-have. As far as size goes, it is 1/4" in diameter. This comes in a quantity of 5. It is a nonindicating fuse. The body is made of ceramic material. Functionally equal to Mersen/Ferraz Shawmut GAB, Littelfuse 314, you'll thoroughly enjoy its use. The voltage rating is 250vac/125vdc. It has a single element. Standards include: UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.