8A Time Delay Class CC Fuse 600VAC

EATON BUSSMANN| Zoro #: G1135574| Mfr #: FNQ-R-8

$21.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1135574 Mfr #: FNQ-R-8
In Line Fuseholder: D/WDiameter: 13/32"
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Fuse Holder Code: D/WBody Style: Cylindrical
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
Fuse Interrupt Rating: 200kA at 600VACFuse Speed: Time Delay
Fuse Voltage Rating: 600VACGreen Environmental Attribute: RoHS Compliant
Series: FNQ-RFuse Amps: 8A
Element: DualCountry of Origin (subject to change): Mexico

Product Description

Fuse, 8A Fuse Amps, Nonindicating, FNQ-R Series, 600VAC Fuse Voltage Rating, Time Delay, CC Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.