LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

8A Fast Acting Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G2355123| Mfr #: KTK-R-8

$20.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355123 Mfr #: KTK-R-8
In Line Fuseholder: D/WClass: CC
Body Material: MelamineBody Style: Cylindrical
Rejection / Nonrejection: RejectionLength: 1-1/2"
Diameter: 13/32"Indicating / Nonindicating: Nonindicating
Item: FuseFuse Holder Code: D/W
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Functionally Equal To: Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
Fuse Amps: 8AElement: Single
Fuse Interrupt Rating: 200kA at 600VACFuse Speed: Fast Acting
Fuse Voltage Rating: 600VACGreen Environmental Attribute: RoHS Compliant
Series: KTK-RCountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 8A fuse amps, an interrupt rating of 200kA at 600VAC, and ktk-r series, this fuse is a must-have. The voltage rating is 600vac. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as CC. It has a single element. As far as size goes, it is 13/32" in diameter. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR, you'll thoroughly enjoy its use. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.