8A Time Delay Melamine Class CC Fuse 600VAC/150VDC

BUSSMANN| Zoro #: G2076837| Mfr #: LP-CC-8

$19.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2076837 Mfr #: LP-CC-8
In Line Fuseholder: D/WDiameter: 13/32"
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Fuse Holder Code: D/WBody Style: Cylindrical
Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMRStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Series: LP-CCFuse Amps: 8A
Element: DualFuse Interrupt Rating: 200kA at 600VAC, 20kA at 150VDC
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/150VDC
Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 8A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 150VDC, and lp-cc series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, you'll thoroughly enjoy its use. The body is made of melamine material. The voltage rating is 600vac/150vdc. When it comes to product classification, this item can be grouped as CC. As far as size goes, it is 13/32" in diameter. It has a dual element. It is a nonindicating fuse. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.