Eaton Bussmann
Fuse, Fast Acting, 8 A, NON Series, 250V AC, 125V DC, 2" L x 9/16" dia
Mfr # NON-8
Zoro # G0627146
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series NON
- Speed Fast-Acting
- Amps 8A
- AC Voltage Rating 250V AC
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 1-1/8A, LP-CC Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia LP-CC-1-1/8
- EATON BUSSMANN Fuse, 20A, 450V DC DFJ-20
- EATON BUSSMANN Fuse, Fast Acting, 90A, DFJ Series, 600V AC, 450V DC, 4-5/8" L x 1-1/8" dia DFJ-90
- EATON BUSSMANN Fuse, Fast Acting, 2 A, NOS Series, 600V AC, Not Rated, 5" L x 13/16" dia NOS-2
- EATON BUSSMANN Fuse, Fast Acting, 25 A, NON Series, 250V AC, 125V DC, 2" L x 9/16" dia NON-25
- EATON BUSSMANN Fuse, Fast Acting, 60A, DFJ Series, 600V AC, 450V DC, 2-3/8" L x 1-1/16" dia DFJ-60
- EATON BUSSMANN Buss Small Dimension Fuse Fast Acting BK/AGA-6
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 1,000 A, FWA-A Series, 150V AC, 150V DC, 3-1/2" L x 1-1/2" dia FWA-1000A
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 600 A, FWX-A Series, 250V AC, 250V DC, 3-27/32" L x 1-1/2" dia FWX-600A
- LITTELFUSE Powr-Speed Sqb Size 33 Din 80mm 1100A PSR033DS1100X
- LITTELFUSE Fuse, 700V Semiconductor 450A L70QS450.X
- Eaton Bussmann UL Class Fuses