8A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0317606| Mfr #: GDB-8A

$12.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317606 Mfr #: GDB-8A
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GDB
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Fuse Interrupt Rating: 35A at 250VACFunctionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalStandards: UR, VDE File 40014109
Fuse Amps: 8ACountry of Origin (subject to change): China

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 8A fuse amps, an interrupt rating of 35A at 250VAC, and gdb series, this fuse is a must-have. The body is made of glass material. It has a single element. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. It is an indicating fuse. It comes in a quantity of 5. Functionally equal to Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. Standards include: UR, VDE File 40014109.

Product Reviews

Save 15%. Sign up for Z-mail.