JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

8A Fast Acting Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G2136391| Mfr #: GLR-8

$3.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136391 Mfr #: GLR-8
Diameter: 5/8"Functionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGR
Body Material: GlassItem: Fuse
Fuse Voltage Rating: 300VACElement: Single
Length: 2-1/4"Rejection / Nonrejection: Nonrejection
Body Style: CylindricalSeries: GLR
Fuse Interrupt Rating: 10kA at 300VACFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
In Line Fuseholder: 1CW08Fuse Amps: 8A
Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 8A fuse amps, an interrupt rating of 10kA at 300VAC, and glr series, this fuse is a must-have. The voltage rating is 300vac. The body is made of glass material. As far as size goes, it is 5/8" in diameter. It has a single element. Functionally equal to Mersen/Ferraz Shawmut SLR, Littelfuse LGR, you'll thoroughly enjoy its use. It is a nonindicating fuse. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.