20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

8A Fast Acting Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G0559571| Mfr #: GMA-8-R

$5.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0559571 Mfr #: GMA-8-R
Length: 20mmElement: Single
Series: GMAGreen Environmental Attribute: RoHS Compliant
Rejection / Nonrejection: NonrejectionBody Material: Glass
Fuse Speed: Fast ActingFuse Holder Code: E
Body Style: CylindricalItem: Fuse
In Line Fuseholder: EFunctionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235
Indicating / Nonindicating: IndicatingDiameter: 5mm
Standards: CE, UL 248-14 Guide JDYX2 File E19180, PSE ApprovalFuse Interrupt Rating: 200A at 125VAC
Fuse Voltage Rating: 125VACFuse Amps: 8A
Country of Origin (subject to change): China

Product Description

Fuse, 8A Fuse Amps, Indicating, GMA Series, 125VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GGM, Littelfuse 235, Standards CE, UL 248-14 Guide JDYX2 File E19180, PSE Approval, Package Quantity 5
Save 15%. Sign up for Z-mail.