8A Time Delay Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G2281002| Mfr #: GMC-8-R

$12.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281002 Mfr #: GMC-8-R
Element: SingleDiameter: 5mm
Series: GMCGreen Environmental Attribute: RoHS Compliant
Length: 20mmFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Glass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Standards: UL Guide JDYX2, File E19180, MITI ApprovalFuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 200A at 125VAC
Fuse Voltage Rating: 125VACFuse Amps: 8A
Country of Origin (subject to change): China

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 8A fuse amps, an interrupt rating of 200A at 125VAC, and gmc series, this fuse is a must-have. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. The body is made of glass material. As far as size goes, it is 5mm in diameter. The voltage rating is 125vac. It has a single element. It comes in a quantity of 5. Standards include: UL Guide JDYX2, File E19180, MITI Approval. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.