20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

8A Time Delay Cylindrical Fiberglass Fuse 125VAC

BUSSMANN| Zoro #: G1449822| Mfr #: FNA-8

$9.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449822 Mfr #: FNA-8
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNA
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Fuse Voltage Rating: 125VAC
Length: 1-1/2"Fuse Interrupt Rating: 10kA at 125VAC
Indicating / Nonindicating: IndicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Rejection / Nonrejection: NonrejectionClass: Supplemental
Fuse Holder Code: DBody Style: Cylindrical
Fuse Amps: 8ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. You're sure to love this fuse's features, which include 8A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. It is an indicating fuse. As far as size goes, it is 13/32" in diameter. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as Supplemental. The voltage rating is 125vac. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. It has a dual element. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.