8A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G0338466| Mfr #: MDA-8-R

$8.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338466 Mfr #: MDA-8-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: MDA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC
Length: 1-1/4"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Amps: 8A
Country of Origin (subject to change): China

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 8A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and mda series, this fuse is a must-have. It is a nonindicating fuse. The body is made of ceramic material. This comes in a quantity of 5. It has a single element. As far as size goes, it is 1/4" in diameter. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut GSA, Littelfuse 326, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.