8A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G0883321| Mfr #: MDL-8-R

$8.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0883321 Mfr #: MDL-8-R
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 8A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: MDL
In Line Fuseholder: GFuse Holder Code: G
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 250VAC
Country of Origin (subject to change): Taiwan

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 8A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and mdl series, this fuse is a must-have. The voltage rating is 250vac. As far as size goes, it is 1/4" in diameter. The body is made of glass material. It comes in a quantity of 5. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. It has a single element. It is an indicating fuse. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.