LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

8A Time Delay Cylindrical Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G0627356| Mfr #: FNM-8

$7.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627356 Mfr #: FNM-8
Fuse Holder Code: DIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: NonrejectionSeries: FNM
Body Material: FiberglassIn Line Fuseholder: D
Length: 1-1/2"Element: Dual
Diameter: 13/32"Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Class: MidgetBody Style: Cylindrical
Functionally Equal To: Mersen/Ferraz Shawmut GFNFuse Voltage Rating: 250VAC
Fuse Amps: 8AFuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! You're sure to love this fuse's features, which include 8A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and fnm series. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as Midget. It has a dual element. It is a nonindicating fuse. The voltage rating is 250vac. The body is made of fiberglass material. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.