8A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2273345| Mfr #: S506-8-R

$25.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273345 Mfr #: S506-8-R
Element: SingleFuse Voltage Rating: 250VAC
Diameter: 5mmSeries: S506
Body Material: GlassFuse Holder Code: E
Body Style: CylindricalFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionStandards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
Item: FuseIndicating / Nonindicating: Indicating
In Line Fuseholder: EFunctionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
Length: 20mmGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 80A at 250VACFuse Amps: 8A
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 8A fuse amps, an interrupt rating of 80A at 250VAC, and s506 series, this fuse is a must-have. The voltage rating is 250vac. This comes in a quantity of 5. It is an indicating fuse. As far as size goes, it is 5mm in diameter. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. The body is made of glass material. It has a single element. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.