90A Fast Acting Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G0899236| Mfr #: JJN-90

$35.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0899236 Mfr #: JJN-90
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Voltage Rating: 300VAC/160VDCDiameter: 3/4"
Fuse Holder Code: BBBody Style: Bolt-On
Length: 2-5/32"Fuse Amps: 90A
Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDCCountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With fast acting fuse speed, 90A fuse amps, an interrupt rating of 200kA at 300VAC, 20kA at 160VDC, and jjn series, this fuse is a must-have. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. It is a nonindicating fuse. The body is made of melamine material. As far as size goes, it is 3/4" in diameter. The voltage rating is 300vac/160vdc. When it comes to product classification, this item can be grouped as T. It has a single element. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.