90A Fast Acting Bolt-On Melamine Class T Fuse 600VAC

BUSSMANN| Zoro #: G1431482| Mfr #: JJS-90

$56.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431482 Mfr #: JJS-90
Element: SingleSeries: JJS
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Rejection / Nonrejection: NonrejectionClass: T
Diameter: 3/4"Fuse Holder Code: BN
Body Style: Bolt-onLength: 2-61/64"
Fuse Amps: 90ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 90A fuse amps, an interrupt rating of 200kA at 600VAC, and jjs series, this fuse is a must-have. Functionally equal to Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as T. It has a single element. The body is made of melamine material. It is a nonindicating fuse. The voltage rating is 600vac. As far as size goes, it is 3/4" in diameter. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.