90A Fast Acting Bolt-On Class J Fuse 600VAC

BUSSMANN| Zoro #: G2089963| Mfr #: JKS-90

$93.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089963 Mfr #: JKS-90
Rejection / Nonrejection: NonrejectionElement: Single
Series: JKSBody Material: Melamine
Standards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLSDepth: Not Applicable
Class: JWidth: Not Applicable
Body Style: Bolt-OnLength: 4-5/8"
Fuse Amps: 90ADiameter: 1-1/8"
Fuse Holder Code: ABCountry of Origin (subject to change): Mexico

Product Description

Fuse, 90A Fuse Amps, Nonindicating, JKS Series, 600VAC Fuse Voltage Rating, Fast Acting, Single Element, J Class, Body Material Melamine, Nonrejection, Body Style Bolt-On, Fuse Interrupt Rating 200kA at 600VAC, Length 4-5/8 In., Width Not Applicable, Fuse Holder Code AB, Depth Not Applicable, Diameter 1-1/8 In., Functionally Equal To Mersen/Ferraz Shawmut A4J, Littelfuse JLS, Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.